Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CFKR 26 UU https://www.bdiexpress.com/medias/INDIKOBRGXXX-23284400-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDh8aW1hZ2UvanBlZ3xhRFF3TDJobE9DOHhNREEyTnpNMk1qZzNNek0zTkM5SlRrUkpTMDlDVWtkWVdGaGZNak15T0RRME1EQmZNekF3ZURNd01DNXFjR2N8NDJkNzFlMzg1NGM5MjExYmQyNTEzYzMyOGNjZTJhMzE1ZDFjNjRiNzAzODAyZDk2NjVhMzRmNWRkMWI0ZGU1MQ
23280954 Cam Follower and Track Roller - Stud Type 

IKO IKO

CFKR 26 UU

Description

CFKR 26 UU CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W CST

Cam Follower Bearing; 26MM Roller Diameter; 12MM Roller Width; Flat Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

CFKR26UU

BDI #
23280954

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

76.48307146 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 76.48 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.058
EAN
4549557063961
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M10 X 1
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Single Row | Carbon Steel Cage Material | 6890N Static Load Rating | 5430N Dynamic Load Rating
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.1279
Long Description
Cam Follower Bearing; 26MM Roller Diameter; 12MM Roller Width; Flat Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
1.024 Inch | 26 Millimeter
Stud Diameter
0.394 Inch | 10 Millimeter
Roller Width
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh