IKO
IKO
CFKRE 40 UU
IKO IKO
Description
CFKRE 40 UU CAM FOLLOWER ; 18MM STUD X 40MM OD X 20MM W ECC CST
Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; Flat Roller Surface; Stud Type; 22MM Stud Diameter; M18X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
CFKRE40UU
BDI #
23281214
Details
161.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CFKRE-40-UU/p/23281214
Your Price
$ 161.71 / each
$ 162.00 / each BDIExpress
$ 162.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.264
EAN
4549557067099
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M18 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Single Row | Carbon Steel Cage Material | 25200N Static Load Rating | 14800N Dynamic Load Rating
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.582
Long Description
Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; Flat Roller Surface; Stud Type; 22MM Stud Diameter; M18X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Width
0.787 Inch | 20 Millimeter
Stud Diameter
0.866 Inch | 22 Millimeter
Roller Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

