23281310
Cam Follower and Track Roller - Stud Type
IKO
IKO
CFKRE 85 UU
IKO IKO
Description
CFKRE 85 UU CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W ECC CST
Cam Follower Bearing; 85MM Roller Diameter; 35MM Roller Width; Flat Roller Surface; Stud Type; 35MM Stud Diameter; M30X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
CFKRE85UU
BDI #
23281310
Details
441.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CFKRE-85-UU/p/23281310
Your Price
$ 441.87 / each
$ 442.00 / each BDIExpress
$ 442.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
2.08
EAN
4549557067570
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M30 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Single Row | Carbon Steel Cage Material | 85100N Static Load Rating | 45400N Dynamic Load Rating
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Weight / LBS
4.5856
Long Description
Cam Follower Bearing; 85MM Roller Diameter; 35MM Roller Width; Flat Roller Surface; Stud Type; 35MM Stud Diameter; M30X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
1.378 Inch | 35 Millimeter
Roller Width
1.378 Inch | 35 Millimeter
Roller Diameter
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

