PCI
PCI
CIR-3.00-SS
PCI PCI
Description
CIR-3.00-SS TRACK ROLLER ASSY ; STUD 2.56" RLR DIA X 1.13" RLR WD FLAT
Cam Follower Bearing; 2.562" Roller Diameter; 1.13" Roller Width; Taper With Flange Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
CIR-3.00-SS
BDI #
21454198
Details
660.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CIR-3-00-SS/p/21454198
Your Price
$ 660.03 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.744
EAN
0841946100405
Product Group - BDI
B04120
Roller Surface Profile
Taper With Flange
Profile
Stud Type
Thread Size
5/8-18
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Fluorocarbon Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
1.64
Long Description
Cam Follower Bearing; 2.562" Roller Diameter; 1.13" Roller Width; Taper With Flange Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
2.562 Inch | 65.075 Millimeter
Stud Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
1.13 Inch | 28.702 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


