Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CRBC 7 OH https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-CR2-CRN-SD-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzJ8aW1hZ2UvanBlZ3xhREJsTDJnMllpOHhNRFF4T0RZM09UZzBNRGM1T0M5SlRrUllXRmhEVFVaTVVsaGZVMTlEVWpKZlExSk9YMU5FWDBoRVgwWkRYek13TUhnek1EQXVhbkJufDRjMTJhNGVkY2M2MDA0Y2MwMWQ3NmNmZTg5YTg4NjM5NGQzYTk5YjhkOWJkMTBiNjRjMjFjNTIwNmMzY2JkMzM
25105760 Cam Follower and Track Roller - Stud Type 

RBC BEARINGS RBC BEARINGS

CRBC 7 OH

Description

CRBC 7 OH CAM FOLLOWER

Cam Follower Bearing; Stud Type; 7" Roller Diameter; 3-3/4" Roller Width; Crowned Roller Surface; 3" Stud Diameter; 3-12 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing-Double Row; Relubricatable; Hex Socket

Part #

CRBC 7 OH

BDI #
25105760

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
24.27
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.rbcbearings.com
Weight / LBS
53.5
Product Detail
Cam Follower Bearing
Product Specification
Stud Type; 7" Roller Diameter; 3-3/4" Roller Width; Crowned Roller Surface; 3" Stud Diameter; 3-12 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing-Double Row; Relubricatable; Hex Socket
Long Description
Cam Follower Bearing; Stud Type; 7" Roller Diameter; 3-3/4" Roller Width; Crowned Roller Surface; 3" Stud Diameter; 3-12 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing-Double Row; Relubricatable; Hex Socket