514522
Cam Follower and Track Roller - Stud Type
IKO
IKO
CRH9VBUUR
IKO IKO
Description
CRH9VBUUR CAM FOLLOWER ; 6.35MM ID X 14.3MM OD X 9.525MM WD
Cam Follower Bearing; 9/16" Roller Diameter; 3/8" Roller Width; Crowned Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Heavy Stud; Sealed; Needle Bearing; Not Relubricatable; Hex Socket
Part #
CRH9VBUUR
BDI #
514522
Details
35.02
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CRH9VBUUR/p/514522
Your Price
$ 35.02 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.015
EAN
4549557022340
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1/4-28
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Black Oxide Coating
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CRH9VBUUR
Weight / LBS
0.033
Long Description
Cam Follower Bearing; 9/16" Roller Diameter; 3/8" Roller Width; Crowned Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Heavy Stud; Sealed; Needle Bearing; Not Relubricatable; Hex Socket
Stud Diameter
0.25 Inch | 6.35 Millimeter
Roller Diameter
0.563 Inch | 14.3 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


