https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-CRN-EC-HD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4MTV8aW1hZ2UvanBlZ3xhRFV5TDJoaFppOHhNRFF4T0RZNE16TTNPVGMwTWk5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMFZEWDBoRVgwTkhYek13TUhnek1EQXVhbkJufGRhMGY3MjE3OGZjMmIyN2Y2MTk1NjNkZGJkODQ1ZjJhMTU3OGU5MzdlYWM5ZjA1NWM3MzdhNjQ0NWY1NTQ0MGE
198453
Cam Follower and Track Roller - Stud Type
CONSOLIDATED BEARING
CONSOLIDATED BEARING
CRSBCE-16
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
CRSBCE-16 TRACK ROLLER CAM FOLLOWER ; NON RETURNABLE ECCENTRIC STUD SEALED
Cam Follower Bearing; 1" Roller Diameter; 5/8" Roller Width; Crowned Roller Surface; Stud Type; 7/16" Stud Diameter; 7/16-20 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
CRSBCE-16
BDI #
198453
Details
39.759997160000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CRSBCE-16/p/198453
Your Price
$ 39.76 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.1
EAN
0644075005081
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
7/16-20
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
CRSBCE-16
Weight / LBS
0.161
Long Description
Cam Follower Bearing; 1" Roller Diameter; 5/8" Roller Width; Crowned Roller Surface; Stud Type; 7/16" Stud Diameter; 7/16-20 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Width
0.625 Inch | 15.875 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Stud Diameter
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh