24859913
Cam Follower and Track Roller - Stud Type
PCI
PCI
CVTR-8.50
PCI PCI
Description
CVTR-8.50 V-GRVD TRACK ROLLER ASSY ; 8.5" DIA STD CONC W/R-CUBED TECHNOLOGY
Cam Follower Bearing; 8-1/2" Roller Diameter; 2.94" Roller Width; V Groove Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
CVTR-8.50
BDI #
24859913
Details
1472.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CVTR-8-50/p/24859913
Your Price
$ 1,472.90 / each
$ 1,473.00 / each BDIExpress
$ 1,473.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
20.865
EAN
0841946145574
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
2-1/2-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
48.68
Long Description
Cam Follower Bearing; 8-1/2" Roller Diameter; 2.94" Roller Width; V Groove Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
8.5 Inch | 215.9 Millimeter
Roller Width
2.94 Inch | 74.676 Millimeter
Stud Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



