https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-CR2-CRN-EC-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMzN8aW1hZ2UvanBlZ3xhRFEzTDJobE15OHhNRE14TURRMU9UVTRPRFl6T0M5SlRrUllXRmhEVFVaTVVsaGZVMTlEVWpKZlExSk9YMFZEWDBoRVgwWkRYek13TUhnek1EQXVhbkJufDM1MjE5YmRiZjEwNjQ3MWY3YzM1MzI2ZDQwNzNhMzZkOGViZTk0ZDMzOGE1ZjQ3MzEzYjU4YmU4ZmQ2MjY5YjM
INA
INA
EXR.NUKRE40-0071
INA INA
Description
INA EXR.NUKRE40-0071
Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; Crowned Roller Surface; Stud Type; 18MM Stud Diameter; M18X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
EXR.NUKRE40-0071
BDI #
20450299
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/EXR-NUKRE40-0071/p/20450299
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.26
Product Group - BDI
B04144
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M18 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | Labyrinth Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.56879
Long Description
Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; Crowned Roller Surface; Stud Type; 18MM Stud Diameter; M18X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Width
0.787 Inch | 20 Millimeter
Stud Diameter
0.709 Inch | 18 Millimeter
Roller Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh