https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-TR2-FLTFL-EC-HD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NjJ8aW1hZ2UvanBlZ3xhRGc0TDJnell5OHhNREF5T0RVME9UazVOalUzTkM5SlRrUllXRmhEVFVaTVVsaGZVMTlVVWpKZlJreFVSa3hmUlVOZlNFUmZNekF3ZURNd01DNXFjR2N8ZGQzOTU4MWRlN2NhMjkxOTQwMWMyNjYzMDU0ZDYyOTE3ZWFkZjUwMzRkOWIxZjM5YjM2NWI3MjU1MzQzZWNlNQ
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
FLRE-3
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
FLRE-3 LOAD RUNNER
Cam Follower Bearing; 3" Roller Diameter; 2" Roller Width; Flat With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
0009593200
BDI #
737017
Details
252.72152041
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/FLRE-3/p/737017
Your Price
$ 252.72 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
2.315
EAN
0622424959322
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
1-1/4-12
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
FLRE-3
Manufacturer Internal Number
95932
Weight / LBS
5.1
Long Description
Cam Follower Bearing; 3" Roller Diameter; 2" Roller Width; Flat With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
2 Inch | 50.8 Millimeter
Stud Diameter
1.25 Inch | 31.75 Millimeter
Roller Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh