OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
FLRSE-1 MTO
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
描述
OSBORN LOAD RUNNERS FLRSE-1 MTO
Cam Follower Bearing; 1" Roller Diameter; Flat With Flange Roller Surface Profile; Stud Type Profile; Standard Stud With Eccentric Bushing Stud Profile; Not Relubricatable; Yes Hex Socket; High Alloy Steel Tread
制造商部件号
FLRSE-1 MTO
BDI部件号
24096533
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E8%9E%BA%E6%A0%93%E5%9E%8B/FLRSE-1-MTO/p/24096533
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04120
名称
Bearing
关键字串
Cam Follower
产品明细
Cam Follower Bearing
产品规格
1" Roller Diameter; Flat With Flange Roller Surface Profile; Stud Type Profile; Standard Stud With Eccentric Bushing Stud Profile; Not Relubricatable; Yes Hex Socket; High Alloy Steel Tread
详细描述
Cam Follower Bearing; 1" Roller Diameter; Flat With Flange Roller Surface Profile; Stud Type Profile; Standard Stud With Eccentric Bushing Stud Profile; Not Relubricatable; Yes Hex Socket; High Alloy Steel Tread


