

MISUMI
MISUMI
GFR5
MISUMI MISUMI
描述
MISUMI GFR5 ; 机械传动件/导向杆
Cam Follower Bearing; Stud Type; 13MM Roller Diameter; 10MM Roller Width; Flat Roller Surface Profile; M5X0.8MM Stud Diameter; Hex Socket on Head; Carbon Steel Material
制造商部件号
MISUMI GFR5
BDI部件号
25118173
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E8%9E%BA%E6%A0%93%E5%9E%8B/GFR5/p/25118173
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04120
名称
Bearing
关键字串
Cam Follower
产品明细
Cam Follower Bearing
产品规格
Stud Type; 13MM Roller Diameter; 10MM Roller Width; Flat Roller Surface Profile; M5X0.8MM Stud Diameter; Hex Socket on Head; Carbon Steel Material
详细描述
Cam Follower Bearing; Stud Type; 13MM Roller Diameter; 10MM Roller Width; Flat Roller Surface Profile; M5X0.8MM Stud Diameter; Hex Socket on Head; Carbon Steel Material