https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-DRB-FLT-SD-HD-CG-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcxMjJ8aW1hZ2UvanBlZ3xhRFkyTDJnME1TOHhNREUwTVRjMU5ERTJNekl6TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlFVWtKZlJreFVYMU5FWDBoRVgwTkhYek13TUZnek1EQXVhbkJufDIzOGJkMzAyOWE1YzQ1YTAwZGUzNmNmYTI1NTY2NTQyMTkzOWJiOTAyZDc2NTI4M2ZkMGY3NjIyYzQxMjg1NDU
https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-DRB-FLT-SD-HD-CG-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcxMjJ8aW1hZ2UvanBlZ3xhRFkyTDJnME1TOHhNREUwTVRjMU5ERTJNekl6TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlFVWtKZlJreFVYMU5FWDBoRVgwTkhYek13TUZnek1EQXVhbkJufDIzOGJkMzAyOWE1YzQ1YTAwZGUzNmNmYTI1NTY2NTQyMTkzOWJiOTAyZDc2NTI4M2ZkMGY3NjIyYzQxMjg1NDU
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPC-40
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
HPC-40 LOAD RUNNER ; PLAIN STUD
Cam Follower Bearing; 40MM Roller Diameter; 30MM Roller Width; Flat Roller Surface; Stud Type; 14MM Stud Diameter; M14X2 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
0009506400
BDI #
737060
Details
111.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/HPC-40/p/737060
Your Price
$ 111.24 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.27
EAN
0622424950640
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M14 X 2
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPC-40
Manufacturer Internal Number
95064
Weight / LBS
0.595
Long Description
Cam Follower Bearing; 40MM Roller Diameter; 30MM Roller Width; Flat Roller Surface; Stud Type; 14MM Stud Diameter; M14X2 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
1.575 Inch | 40 Millimeter
Stud Diameter
0.551 Inch | 14 Millimeter
Roller Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

