Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HPJ-47 https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-DRB-FLTFL-SD-HD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzd8aW1hZ2UvanBlZ3xhRGhtTDJoaVlpOHhNREF5T0RVMU1EQXlPVE0wTWk5SlRrUllXRmhEVFVaTVVsaGZVMTlFVWtKZlJreFVSa3hmVTBSZlNFUmZNekF3ZURNd01DNXFjR2N8MTM0MTE1ZDkxYjQyNDdiZmZjOGQzNDk3NGI0NjY4NjlhODgxMDAzNDIxYTZhNjM1NTU5NGRiODBjNTMyN2Q5Zg
737114 Cam Follower and Track Roller - Stud Type 

OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS

HPJ-47

Description

HPJ-47 FLANGED LOAD RUNNER ; 47MM ROLLER DIA 27.6MM ROLLER WIDTH

Cam Follower Bearing; 47MM Roller Diameter; 27.6MM Roller Width; Flat With Flange Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

HPJ-47

BDI #
737114

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OSBORN
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.47
EAN
0622424954112
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
M20 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPJ-47
Manufacturer Internal Number
95411
Weight / LBS
1.036
Long Description
Cam Follower Bearing; 47MM Roller Diameter; 27.6MM Roller Width; Flat With Flange Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
1.087 Inch | 27.6 Millimeter
Stud Diameter
0.787 Inch | 20 Millimeter
Roller Diameter
1.85 Inch | 47 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh