https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-TR2-VG-SD-HD-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIwNjF8aW1hZ2UvanBlZ3xhR0UwTDJoaVlpOHhNREUwTVRreU16VTNNemM1TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlVVWpKZlZrZGZVMFJmU0VSZk16QXdXRE13TUM1cWNHY3w5OGUwMGU5YWJlNTI3YzdhYzUxMTcxNjdkZTNiM2Y0MDM2OGI3ZjEzMDZkN2QzMTFjNDk1MDkwYzVlNDA3MTAy
https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-TR2-VG-SD-HD-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIwNjF8aW1hZ2UvanBlZ3xhR0UwTDJoaVlpOHhNREUwTVRreU16VTNNemM1TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlVVWpKZlZrZGZVMFJmU0VSZk16QXdXRE13TUM1cWNHY3w5OGUwMGU5YWJlNTI3YzdhYzUxMTcxNjdkZTNiM2Y0MDM2OGI3ZjEzMDZkN2QzMTFjNDk1MDkwYzVlNDA3MTAy
737162
Cam Follower and Track Roller - Stud Type
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPV-125
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
HPV-125 V-GROOVED LOAD RUNNER ; 165MM ROLLER DIA 76MM ROLLER WIDTH
Cam Follower Bearing; 165MM Roller Diameter; 76MM Roller Width; V Groove Roller Surface; Stud Type; 48MM Stud Diameter; M48X5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
0009565700
BDI #
737162
Details
822.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/HPV-125/p/737162
Your Price
$ 822.97 / each
$ 823.00 / each BDIExpress
$ 823.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
11.57
EAN
0622424956574
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
M48 X 5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPV-125
Manufacturer Internal Number
95657
Weight / LBS
25.485
Long Description
Cam Follower Bearing; 165MM Roller Diameter; 76MM Roller Width; V Groove Roller Surface; Stud Type; 48MM Stud Diameter; M48X5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
2.992 Inch | 76 Millimeter
Roller Diameter
6.496 Inch | 165 Millimeter
Stud Diameter
1.89 Inch | 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

