Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KRE52-PP-A https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-CRN-EC-HD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM0NHxpbWFnZS9qcGVnfGFETmlMMmd3WkM4eE1EYzNNREUzT0RRME1USTBOaTlKVGtSWVdGaERUVVpNVWxoZlUxOU9VakZmUTFKT1gwVkRYMGhFWDBOSFh6TXdNSGd6TURBdWFuQm58YTEwNWMxMDI0Y2E2ODAzZGExMGUyNWRiZWU2NDA0MTMyNjJiM2ZiMGMyMTQ1YmNhOTMxYmQ3ODI3OWQ4NTJjNQ
1181423 Cam Follower and Track Roller - Stud Type 

INA INA

KRE52-PP-A

Description

KRE52-PP-A STUD TYPE TRACK ROLLER ; 52MM X 24MM X 66MM DBL

Cam Follower Bearing; 52MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

KRE52-PP-A

BDI #
1181423

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

487.19 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 487.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.49
EAN
4012802185935
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M20 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
KRE52-PP
Weight / LBS
1.251
Long Description
Cam Follower Bearing; 52MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
2.047 Inch | 52 Millimeter
Roller Width
0.945 Inch | 24 Millimeter
Stud Diameter
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh