

1417335
Cam Follower and Track Roller - Stud Type
SKF
SKF
KRVE 52 PPA
SKF SKF
Description
NOT AVAILABLE IN US
Cam Follower Bearing; 52MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud with Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
KRVE 52 PPA - OBS
BDI #
1417335

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/KRVE-52-PPA/p/1417335
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.46
EAN
7316571596167
Product Group - BDI
B04144
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M20X1.5
Stud Profile
Standard Stud with Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Stage Sealing
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
1.014
Long Description
Cam Follower Bearing; 52MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud with Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
2.047 Inch | 52 Millimeter
Roller Width
0.945 Inch | 24 Millimeter
Stud Diameter
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh