344867
Cam Follower and Track Roller - Stud Type
MCGILL
MCGILL
MCFE 26A SX
MCGILL MCGILL
Description
MCFE 26A SX CAM FOLLOWER BEARING ; NON-RETURNABLE
Cam Follower Bearing; 26MM Roller Diameter; 12MM Roller Width; Flat Roller Surface; Stud Type; 10MM Stud Diameter; M10X1.25 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
1626032301
BDI #
344867
Details
701.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MCFE-26A-SX/p/344867
Your Price
$ 701.43 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.05
EAN
0726166126650
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M10 X 1.25
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCFE 26A SX
Manufacturer Internal Number
1626032301
Weight / LBS
0.11
Long Description
Cam Follower Bearing; 26MM Roller Diameter; 12MM Roller Width; Flat Roller Surface; Stud Type; 10MM Stud Diameter; M10X1.25 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Roller Width
0.472 Inch | 12 Millimeter
Roller Diameter
1.024 Inch | 26 Millimeter
Stud Diameter
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



