https://www.bdiexpress.com/medias/INDPCICMFLRX-24860216-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxODN8aW1hZ2UvanBlZ3xhRE0wTDJoaFlpOHhNREV5TkRZMU56azFNRGMxTUM5SlRrUlFRMGxEVFVaTVVsaGZNalE0TmpBeU1UWmZNekF3ZURNd01DNXFjR2N8NWRjMDcyYzMzZDI0MTIwYmFiYjYwODRlMzlmMTFiMmUwMmFjM2I3YjkxYzNjMjgxYzdkZjMyNzZjOGI3NWM4Mw
https://www.bdiexpress.com/medias/INDPCICMFLRX-24860216-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxODN8aW1hZ2UvanBlZ3xhRE0wTDJoaFlpOHhNREV5TkRZMU56azFNRGMxTUM5SlRrUlFRMGxEVFVaTVVsaGZNalE0TmpBeU1UWmZNekF3ZURNd01DNXFjR2N8NWRjMDcyYzMzZDI0MTIwYmFiYjYwODRlMzlmMTFiMmUwMmFjM2I3YjkxYzNjMjgxYzdkZjMyNzZjOGI3NWM4Mw
24860193
Cam Follower and Track Roller - Stud Type
PCI
PCI
MCVTR-125
PCI PCI
Description
MCVTR-125 V-GRVD TRACK ROLLER ASSY ; 125MM DIA STD CONC W/R-CUBED TECHNOLOGY
Cam Follower Bearing; 165MM Roller Diameter; 74.4MM Roller Width; V Groove Roller Surface; Stud Type; 48MM Stud Diameter; M48X5 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
MCVTR-125
BDI #
24860193
Details
898.16
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MCVTR-125/p/24860193
Your Price
$ 898.16 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
11.553
EAN
0841946146274
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
M48 X 5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
25.52
Long Description
Cam Follower Bearing; 165MM Roller Diameter; 74.4MM Roller Width; V Groove Roller Surface; Stud Type; 48MM Stud Diameter; M48X5 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Stud Diameter
1.89 Inch | 48 Millimeter
Roller Width
2.929 Inch | 74.4 Millimeter
Roller Diameter
6.496 Inch | 165 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

