PCI
PCI
MFTRE-125
PCI PCI
Description
MFTRE-125 TRACK ROLLER ; FLANGED TYPE ECCENTRIC 4.9212
Cam Follower Bearing; 125MM Roller Diameter; 74.4MM Roller Width; Flat Roller Surface; Stud Type; 48MM Stud Diameter; M48X5 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
MFTRE-125
BDI #
22971946
Details
1109.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MFTRE-125/p/22971946
Your Price
$ 1,109.61 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
8.877
EAN
0841946133304
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M48 X 5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
19.492
Long Description
Cam Follower Bearing; 125MM Roller Diameter; 74.4MM Roller Width; Flat Roller Surface; Stud Type; 48MM Stud Diameter; M48X5 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
2.929 Inch | 74.4 Millimeter
Roller Diameter
4.921 Inch | 125 Millimeter
Stud Diameter
1.89 Inch | 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


