Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MVCR-26 https://www.bdiexpress.com/medias/INDSMIXXXXXX-MVCR-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4N3xpbWFnZS9qcGVnfGFHUTJMMmd4WXk4eE1EazFPVGszTnpVeE1qazVNQzlKVGtSVFRVbFlXRmhZV0ZoZlRWWkRVbDh6TURCNE16QXdMbXB3Wnd8MmU3N2U0NGZjNWJhNzk4NDY3MzUxN2I1MmQ2ODU1YTE5ZjU5YTJlOTExNjVhNmE4Mjk4M2NiZTM0OTQ0YmZhOA
17030365 Cam Follower and Track Roller - Stud Type 

SMITH BEARING SMITH BEARING

MVCR-26

Description

MVCR-26 TRACK ROLLER BEARING ; V-GROOVED STUD TYPE

Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; V Groove Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Relubricatable; Hex Socket

Part #

MVCR-26

BDI #
17030365

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

90.64 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 90.64 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.23
EAN
0651041210417
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
M10 X 1
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MVCR 26
Long Description
Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; V Groove Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Relubricatable; Hex Socket
Roller Diameter
1.575 Inch | 40 Millimeter
Stud Diameter
0.394 Inch | 10 Millimeter
Roller Width
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh