PCI
PCI
MVTRE-40
PCI PCI
Description
MVTRE-40 TRACK ROLLER ; ECCENTRIC V-GROOVED TYPE 1.5748
Cam Follower Bearing; 60MM Roller Diameter; 31.4MM Roller Width; V Groove Roller Surface; Stud Type; 14MM Stud Diameter; M14X2 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
MVTRE-40
BDI #
22972110
Details
209.82
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MVTRE-40/p/22972110
Your Price
$ 209.82 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.558
EAN
0841946128188
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
M14 X 2
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
1.166
Long Description
Cam Follower Bearing; 60MM Roller Diameter; 31.4MM Roller Width; V Groove Roller Surface; Stud Type; 14MM Stud Diameter; M14X2 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
1.236 Inch | 31.4 Millimeter
Roller Diameter
2.362 Inch | 60 Millimeter
Stud Diameter
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


