Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NUCF 10 1 BR https://www.bdiexpress.com/medias/MFRIKOXXXXXX-NUCF-B-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg4OHxpbWFnZS9qcGVnfGFEUXdMMmd3WXk4eE1EZ3pOekF4TmpNM09UUXlNaTlOUmxKSlMwOVlXRmhZV0ZoZlRsVkRSbDlDWHpNd01IZ3pNREF1YW5CbnxiZWE3NjljNjM4N2U3YWQ4OGFiZDA0OWZiNDZlMGNkOWIwYjA0NDYxMzQxZmQzYWY3OTAwZjhiMWMyYjQ3ZTUy
23284384 Cam Follower and Track Roller - Stud Type 

IKO IKO

NUCF 10 1 BR

Description

NUCF 10 1 BR CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W HD CST

Cam Follower Bearing; 26MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1.25 Thread; Standard Stud; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket

Part #

NUCF101BR

BDI #
23284384

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

169.95 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 169.95 / each
$ 170.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.058
EAN
4549557070563
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M10 X 1.25
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Carbon Steel Cage Material | 11500N Static Load Rating | 10400N Dynamic Load Rating
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.1279
Long Description
Cam Follower Bearing; 26MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1.25 Thread; Standard Stud; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Width
0.472 Inch | 12 Millimeter
Stud Diameter
0.394 Inch | 10 Millimeter
Roller Diameter
1.024 Inch | 26 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh