Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PXR-10.00 https://www.bdiexpress.com/medias/INDPCICMFLRX-PXR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMzl8aW1hZ2UvanBlZ3xhRGd3TDJoalppOHhNREV5TkRZMk5ESTNORGszTkM5SlRrUlFRMGxEVFVaTVVsaGZVRmhTWHpNd01IZ3pNREF1YW5Cbnw2Yjk3ZjAzNjY5OWJiZTRjZWFmMTZjMzk5NTk3ZmQzOTNkMzI2YTdmZjAyMDk0MGNhODQ3YTgwNTQ0NmM1YjEy
22973076 Cam Follower and Track Roller - Stud Type 

PCI PCI

PXR-10.00

Description

PXR-10.00 XR ROLLER ; PLAIN TRB

Cam Follower Bearing; 10" Roller Diameter; 5-1/4" Roller Width; Flat Roller Surface; Stud Type; 4-1/4" Stud Diameter; 3-1/2-4 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

PXR-10.00

BDI #
22973076

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9536.77 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,536.77 / each
$ 9,537.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
PCI
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
62.691
EAN
0841946106131
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
3-1/2-4
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
140.43
Long Description
Cam Follower Bearing; 10" Roller Diameter; 5-1/4" Roller Width; Flat Roller Surface; Stud Type; 4-1/4" Stud Diameter; 3-1/2-4 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Stud Diameter
4.25 Inch | 107.95 Millimeter
Roller Width
5.25 Inch | 133.35 Millimeter
Roller Diameter
10 Inch | 254 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh