对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

RKXR 90 C https://www.bdiexpress.com/medias/INDXXXXXXXXX-25351030-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNzR8aW1hZ2UvanBlZ3xhREUwTDJnelpDOHhNREk1TmpRNE9EQXpORE16TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV6TlRFd016QmZNekF3ZURNd01DNXFjR2N8MWIwNWM1MGJmMTdjYzZiNDUzMmI5MDQyYWNjNzdlNjE1YTdjNDQ1NmFhYjE1YWU4YTRhMDRhNGU4MTg4YzZiMQ
25351030 凸轮从动轮和滚轮 - 螺栓型 

NADELLA NADELLA

RKXR 90 C

描述

NADELLA RKXR90C ; 轴承/滚轮轴承

Cam Follower Bearing; Stud Type; 90MM Roller Diameter; 53MM Roller Width; 23MM Stud Length; M36X1.5 Thread; 38MM Slot Head Diameter; Tapered Roller Bearing; Eccentric

制造商部件号

NADELLA RKXR90C

BDI部件号
25351030

详情

请求报价 CNY 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
TIMKEN
最低订购量
重量 / Kilogram
0
Product Group - BDI
B04120
名称
Bearing
关键字串
Cam Follower
重量/磅
6.17294
产品明细
Cam Follower Bearing
产品规格
Stud Type; 90MM Roller Diameter; 53MM Roller Width; 23MM Stud Length; M36X1.5 Thread; 38MM Slot Head Diameter; Tapered Roller Bearing; Eccentric
详细描述
Cam Follower Bearing; Stud Type; 90MM Roller Diameter; 53MM Roller Width; 23MM Stud Length; M36X1.5 Thread; 38MM Slot Head Diameter; Tapered Roller Bearing; Eccentric