Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SCCF-10.00-SH https://www.bdiexpress.com/medias/INDPCICMFLRX-SCCF-SH-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI5N3xpbWFnZS9qcGVnfGFERTJMMmc0TlM4eE1EYzJPREUxTXpnek56VTVPQzlKVGtSUVEwbERUVVpNVWxoZlUwTkRSbDlUU0Y4ek1EQjRNekF3TG1wd1p3fDNmYzA1YmNlZmFhYWQwODJiN2E2YzM0YTg1NTMzMGRkNjdkYTMxYzZhNTM2MmI3ZWU0NGM5YmVjMjM1YzU3YWI
22973986 Cam Follower and Track Roller - Stud Type 

PCI PCI

SCCF-10.00-SH

Description

SCCF-10.00-SH STANDARD CAM FOLLOWER ; CROWNED OD SEALED HEX SOCKET

Cam Follower Bearing; 10" Roller Diameter; 5-1/4" Roller Width; Crowned Roller Surface; Stud Type; 3-1/2" Stud Diameter; 3-1/2-4 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

SCCF-10.00-SH

BDI #
22973986

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7702.34 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,702.34 / each
$ 7,703.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
PCI
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
71.622
EAN
0841946106858
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
3-1/2-4
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Manufacturer Item Number
SCCF-10.00-SH
Weight / LBS
157.9
Long Description
Cam Follower Bearing; 10" Roller Diameter; 5-1/4" Roller Width; Crowned Roller Surface; Stud Type; 3-1/2" Stud Diameter; 3-1/2-4 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
10 Inch | 254 Millimeter
Roller Width
5.25 Inch | 133.35 Millimeter
Stud Diameter
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh