SMITH BEARING
SMITH BEARING
VCR-7-1/2-E
SMITH BEARING SMITH BEARING
Description
VCR-7-1/2-E TRACK ROLLER BEARING ; V-GROOVE STUD TYPE ECCENTRIC
Cam Follower Bearing; 7-1/2" Roller Diameter; 3" Roller Width; V Groove Roller Surface; Stud Type; 2-1/4" Stud Diameter; 2-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
VCR-7-1/2-E
BDI #
24318905
Details
1193.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/VCR-7-1-2-E/p/24318905
Your Price
$ 1,193.36 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
16.78
EAN
0651041274655
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
2-1/4-12
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Weight / LBS
37
Long Description
Cam Follower Bearing; 7-1/2" Roller Diameter; 3" Roller Width; V Groove Roller Surface; Stud Type; 2-1/4" Stud Diameter; 2-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Stud Diameter
2.25 Inch | 57.15 Millimeter
Roller Diameter
7.5 Inch | 190.5 Millimeter
Roller Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


