https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-DRB-CRN-SD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM1NnxpbWFnZS9qcGVnfGFHUTNMMmd6TWk4eE1EYzJPVFk1TlRFeE16STBOaTlKVGtSWVdGaERUVVpNVWxoZlUxOUVVa0pmUTFKT1gxTkVYek13TUhnek1EQXVhbkJufGU3ZmVmMjZhNTBkNjIxNWMyZjU2ZGE1ZWEyYzljYTkzMzQxMDMwZjU0MDkwYWU0ZDg4OTFhMDhkYjBmYmFkNjc
https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-DRB-CRN-SD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM1NnxpbWFnZS9qcGVnfGFHUTNMMmd6TWk4eE1EYzJPVFk1TlRFeE16STBOaTlKVGtSWVdGaERUVVpNVWxoZlUxOUVVa0pmUTFKT1gxTkVYek13TUhnek1EQXVhbkJufGU3ZmVmMjZhNTBkNjIxNWMyZjU2ZGE1ZWEyYzljYTkzMzQxMDMwZjU0MDkwYWU0ZDg4OTFhMDhkYjBmYmFkNjc
INA
INA
ZL5201-DRS
INA INA
Description
ZL5201-DRS STUD TYPE TRACK ROLLER ; DOUBLE ROW
Cam Follower Bearing; 35MM Roller Diameter; 15.9MM Roller Width; Crowned Roller Surface; Stud Type; 14MM Stud Diameter; M8 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; No Hex Socket
Part #
ZL5201-DRS
BDI #
1412281
Details
166.86
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/ZL5201-DRS/p/1412281
Your Price
$ 166.86 / each
$ 167.00 / each BDIExpress
$ 167.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.09
EAN
4012802807110
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M8
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
No
Inch - Metric
Metric
Other Features
One Side Lip Seals | One Side Plastic Cover
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
ZL5201KRDU
Weight / LBS
0.198
Long Description
Cam Follower Bearing; 35MM Roller Diameter; 15.9MM Roller Width; Crowned Roller Surface; Stud Type; 14MM Stud Diameter; M8 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; No Hex Socket
Roller Diameter
1.378 Inch | 35 Millimeter
Roller Width
0.626 Inch | 15.9 Millimeter
Stud Diameter
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

