对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

93216 https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1J-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEwM3xpbWFnZS9qcGVnfGFEQXlMMmcwWlM4eE1EYzJPREkwTlRnNE1qa3hNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhTbDlCVTFOWlgxTlVURjh6TURCNE16QXdMbXB3Wnd8ZDk3ZGEwNzZjYWU0YmMzZDQ1ZDAzODIzZWUwNjNhMjczNjJmNDVmYzg1YmZlMGE1MmFhNDRmNzQ3ZTdjYTQ4Mg
25144117 圆柱滚子轴承 

BERLISS BEARING BERLISS BEARING

93216

描述

BERLISS BEARING 93216

Cylindrical Roller Bearing; Single Row; 5/8" Bore; 1" Outside Diameter; 1" Width; Straight Bore Profile; Steel Cage Material; RBEC 1; Relubricatable; Retainer;

制造商部件号

93216

BDI部件号
25144117

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
BERLISS
最低订购量
重量 / Kilogram
0
Product Group - BDI
B04120
名称
Bearing
关键字串
Cylindrical
产品明细
Cylindrical Roller Bearing
产品规格
Single Row; 5/8" Bore; 1" Outside Diameter; 1" Width; Straight Bore Profile; Steel Cage Material; RBEC 1; Relubricatable; Retainer;
详细描述
Cylindrical Roller Bearing; Single Row; 5/8" Bore; 1" Outside Diameter; 1" Width; Straight Bore Profile; Steel Cage Material; RBEC 1; Relubricatable; Retainer;