

AMERICAN ROLLER BRG
AMERICAN ROLLER BRG
ARB. NNU4972MC4
AMERICAN ROLLER BRG AMERICAN ROLLER BRG
描述
AMERICAN ROLLER BRG ARB. NNU4972MC4
Cylindrical Roller Bearing; Double Row; 14.173" Bore; Straight Bore Profile; 18.898" Outside Diameter; 4.646" Width; ABEC 1 | ISO P0; Inner Ring Both Sides; No Snap Ring; C4 Internal Clearance; Retainer
制造商部件号
ARB. NNU4972MC4
BDI部件号
25189455
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%9C%86%E6%9F%B1%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/ARB-NNU4972MC4/p/25189455
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04144
名称
Bearing
关键字串
Cylindrical
产品明细
Cylindrical Roller Bearing
产品规格
Double Row; 14.173" Bore; Straight Bore Profile; 18.898" Outside Diameter; 4.646" Width; ABEC 1 | ISO P0; Inner Ring Both Sides; No Snap Ring; C4 Internal Clearance; Retainer
详细描述
Cylindrical Roller Bearing; Double Row; 14.173" Bore; Straight Bore Profile; 18.898" Outside Diameter; 4.646" Width; ABEC 1 | ISO P0; Inner Ring Both Sides; No Snap Ring; C4 Internal Clearance; Retainer