https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-POLY-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc1MDh8aW1hZ2UvanBlZ3xhRFZtTDJnelpDOHhNRFV3TnpVME9UUTBNakEzT0M5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFCUFRGbGZNVkpDTWxKQ1h6TXdNSGd6TURBdWFuQm58Njg2MTY0MDUxOGFhMGJhYmMyMjU0YWUwZjE4ZDdjOThhMGU0OThhODFiNTFkOGQ5N2M5YjQ2YTA1OWQ0NGU0NQ
BDI APPROVED BEARING
BDI APPROVED BEARING
NJ210 ECP
BDI APPROVED BEARING BDI APPROVED BEARING
描述
BDI APPROVED BEARING NJ210 ECP
Cylindrical Roller Bearing; Single Row; 50MM Bore; 90MM Outside Diameter; 20MM Width; Polymer Cage Material; Straight Bore Profile; RBEC 1; Inner Ring One Side Separable; Relubricatable; C0-Medium Internal Clearance; Retainer
制造商部件号
NJ210 ECP
BDI部件号
25135343
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%9C%86%E6%9F%B1%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/NJ210-ECP/p/25135343
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04144
名称
Bearing
关键字串
Cylindrical
产品明细
Cylindrical Roller Bearing
产品规格
Single Row; 50MM Bore; 90MM Outside Diameter; 20MM Width; Polymer Cage Material; Straight Bore Profile; RBEC 1; Inner Ring One Side Separable; Relubricatable; C0-Medium Internal Clearance; Retainer
详细描述
Cylindrical Roller Bearing; Single Row; 50MM Bore; 90MM Outside Diameter; 20MM Width; Polymer Cage Material; Straight Bore Profile; RBEC 1; Inner Ring One Side Separable; Relubricatable; C0-Medium Internal Clearance; Retainer