

BDI APPROVED BEARING
BDI APPROVED BEARING
NJ2213 ECP/C4
BDI APPROVED BEARING BDI APPROVED BEARING
描述
BDI APPROVED BEARING NJ2213 ECP/C4
Cylindrical Roller Bearing; Single Row; 65MM Bore; 120MM Outside Diameter; 31MM Width; Polymer Cage Material; Straight Bore Profile; RBEC 1; Inner Ring One Side Separable; Relubricatable; C4-Extra Loose Internal Clearance; Retainer
制造商部件号
NJ2213 ECP/C4
BDI部件号
25159939
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%9C%86%E6%9F%B1%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/NJ2213-ECP-C4/p/25159939
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04144
名称
Bearing
关键字串
Cylindrical
产品明细
Cylindrical Roller Bearing
产品规格
Single Row; 65MM Bore; 120MM Outside Diameter; 31MM Width; Polymer Cage Material; Straight Bore Profile; RBEC 1; Inner Ring One Side Separable; Relubricatable; C4-Extra Loose Internal Clearance; Retainer
详细描述
Cylindrical Roller Bearing; Single Row; 65MM Bore; 120MM Outside Diameter; 31MM Width; Polymer Cage Material; Straight Bore Profile; RBEC 1; Inner Ring One Side Separable; Relubricatable; C4-Extra Loose Internal Clearance; Retainer