![NN-3056-KMS P/5](/medias/INDXXXBRGXXX-CR2-BR-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNDJ8aW1hZ2UvanBlZ3xhR1pqTDJnNVlTODVPREUwTURFeU56VTFPVGs0TDBsT1JGaFlXRUpTUjFoWVdGOURVakpmUWxKZk0xSkNVRXhmTXpBd2VETXdNQzVxY0djfDE3YWYxYTA5MTk4NmQ2NjEzZGZjOTIxNWNjZTZjYjVjYmMwODM5M2YxODJhNThjMzg0ZGYyYzE5YzBiOTkxMzQ)
![NN-3056-KMS P/5](/medias/INDXXXBRGXXX-CR2-BR-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNDJ8aW1hZ2UvanBlZ3xhR1pqTDJnNVlTODVPREUwTURFeU56VTFPVGs0TDBsT1JGaFlXRUpTUjFoWVdGOURVakpmUWxKZk0xSkNVRXhmTXpBd2VETXdNQzVxY0djfDE3YWYxYTA5MTk4NmQ2NjEzZGZjOTIxNWNjZTZjYjVjYmMwODM5M2YxODJhNThjMzg0ZGYyYzE5YzBiOTkxMzQ)
205467
Cylindrical Roller Bearings
CONSOLIDATED BEARING
CONSOLIDATED BEARING
NN-3056-KMS P/5
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NN-3056-KMS P/5 CYLINDRICAL ROLLER BRG
Cylindrical Roller Bearing; 280MM Bore; Tapered; 420MM Outside Diameter; 106MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NN-3056-KMS P/5
BDI #
205467
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
16981.21263321
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN-3056-KMS-P-5/p/205467
Your Price
$ 16,981.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
47.7
EAN
0644075076456
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Bronze
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NN-3056-KMS P/5
Weight / LBS
105.159
Long Description
Cylindrical Roller Bearing; 280MM Bore; Tapered; 420MM Outside Diameter; 106MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
16.535 Inch | 420 Millimeter
Bore
11.024 Inch | 280 Millimeter
Width
4.173 Inch | 106 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh