https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-POLY-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NDR8aW1hZ2UvanBlZ3xhRGhsTDJnMk15OHhNRE0zTXprME5qazVPRGd4TkM5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFCUFRGbGZVRXd5VWtKZk16QXdlRE13TUM1cWNHY3w4MTcxYWRhODU4NWQyMTQ0MDdiZWZhNzY5NjAxNGIwNzUxMTI5NTJkNjM3ZWVmYmM4YWE0MGQ3ODgwMGU4OTU4
FAG
FAG
NU2215-E-XL-TVP2-CNL
FAG FAG
描述
FAG NU2215-E-XL-TVP2-CNL ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; Single Row; 75MM Bore; 130MM Outside Diameter; 31MM Width; Polymer Cage Material; Straight Bore Profile; RBEC 1; Inner Ring Both Sides Separable; Relubricatable; CN Internal Clearance; Retainer
制造商部件号
FAG NU2215-E-XL-TVP2-CNL
BDI部件号
25160518
详情
261.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%9C%86%E6%9F%B1%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/NU2215-E-XL-TVP2-CNL/p/25160518
单价(不含税)
¥261.00 / 套
¥711.00 / 套 BDIExpress
¥711.00 / 套 BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04144
名称
Bearing
关键字串
Cylindrical
产品明细
Cylindrical Roller Bearing
产品规格
Single Row; 75MM Bore; 130MM Outside Diameter; 31MM Width; Polymer Cage Material; Straight Bore Profile; RBEC 1; Inner Ring Both Sides Separable; Relubricatable; CN Internal Clearance; Retainer
详细描述
Cylindrical Roller Bearing; Single Row; 75MM Bore; 130MM Outside Diameter; 31MM Width; Polymer Cage Material; Straight Bore Profile; RBEC 1; Inner Ring Both Sides Separable; Relubricatable; CN Internal Clearance; Retainer