

27355667
Cylindrical Roller Bearings
HRB BEARING
HRB BEARING
NU328EM
HRB BEARING HRB BEARING
Description
HRB BEARING NU328EM
Cylindrical Roller Bearing; 140MM Bore; Straight Bore Profile; 300MM Outside Diameter; 62MM Width; Brass Cage Material; RBEC 1; Single Row; Inner Ring Both Sides Separable; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
NU328EM
BDI #
27355667
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU328EM/p/27355667
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Product Detail
Cylindrical Roller Bearing
Product Specification
140MM Bore; Straight Bore Profile; 300MM Outside Diameter; 62MM Width; Brass Cage Material; RBEC 1; Single Row; Inner Ring Both Sides Separable; Relubricatable; C0-Medium Internal Clearance; Retainer
Long Description
Cylindrical Roller Bearing; 140MM Bore; Straight Bore Profile; 300MM Outside Diameter; 62MM Width; Brass Cage Material; RBEC 1; Single Row; Inner Ring Both Sides Separable; Relubricatable; C0-Medium Internal Clearance; Retainer