

HRB BEARING
HRB BEARING
NUP311EM
HRB BEARING HRB BEARING
描述
HRB NUP311EM ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 55MM Bore; Straight Bore Profile; 120MM Outside Diameter; 29MM Width; Bronze Cage Material; RBEC 1; Single Row; Not Separable; Relubricatable; C0-Medium Internal Clearance; Retainer
制造商部件号
HRB NUP311EM
BDI部件号
27360812
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%9C%86%E6%9F%B1%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/NUP311EM/p/27360812
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04144
名称
Bearing
关键字串
Cylindrical
产品明细
Cylindrical Roller Bearing
产品规格
55MM Bore; Straight Bore Profile; 120MM Outside Diameter; 29MM Width; Bronze Cage Material; RBEC 1; Single Row; Not Separable; Relubricatable; C0-Medium Internal Clearance; Retainer
详细描述
Cylindrical Roller Bearing; 55MM Bore; Straight Bore Profile; 120MM Outside Diameter; 29MM Width; Bronze Cage Material; RBEC 1; Single Row; Not Separable; Relubricatable; C0-Medium Internal Clearance; Retainer