![RU-132](/medias/INDSCHBRGXXX-CR-RU-NU-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMDF8aW1hZ2UvanBlZ3xhREk0TDJneFl5OHhNRFU0TnpJeE5qSTBPRGcyTWk5SlRrUlRRMGhDVWtkWVdGaGZRMUpmVWxWZlRsVmZNekF3ZURNd01DNXFjR2N8NjU5Mzg4ZjFhZjFjMDA1YmM5ZWM1N2M0YzFiOGMyMGZkNGM4MWQ1YTAyNWNhMGQ5OTY1N2EzZTFkNjlkMGFhZg)
![RU-132](/medias/INDSCHBRGXXX-CR-RU-NU-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMDF8aW1hZ2UvanBlZ3xhREk0TDJneFl5OHhNRFU0TnpJeE5qSTBPRGcyTWk5SlRrUlRRMGhDVWtkWVdGaGZRMUpmVWxWZlRsVmZNekF3ZURNd01DNXFjR2N8NjU5Mzg4ZjFhZjFjMDA1YmM5ZWM1N2M0YzFiOGMyMGZkNGM4MWQ1YTAyNWNhMGQ5OTY1N2EzZTFkNjlkMGFhZg)
25093292
Cylindrical Roller Bearings
SCHEERER BEARING
SCHEERER BEARING
RU-132
SCHEERER BEARING SCHEERER BEARING
Description
RU-132 CYLINDRICAL ROLLER BRG
Cylindrical Roller Bearing; 6.299" Bore; Straight; 9.843" Outside Diameter; 1.575" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
RU-132
BDI #
25093292
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
3238.3289994600004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/RU-132/p/25093292
Your Price
$ 3,238.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
8.15
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
No
Inch - Metric
Inch
Other Features
Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
18
Long Description
Cylindrical Roller Bearing; 6.299" Bore; Straight; 9.843" Outside Diameter; 1.575" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Width
1.575 Inch | 40 Millimeter
Bore
6.299 Inch | 160 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh