

NACHI
NACHI
29414 EXS1
NACHI NACHI
描述
NACHI 29414 EXS1
Tapered Roller Bearing Assembly; Single Row; 70MM Bore; 150MM Outside Diameter; 48MM Width; Stamped Steel Cage; High Load Capacity
制造商部件号
29414 EXS1
BDI部件号
25110938
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%9C%86%E9%94%A5%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF%E6%80%BB%E6%88%90/29414-EXS1/p/25110938
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
4991893557770
重量 / Kilogram
3.82
Product Group - BDI
B04311
名称
Assembly
关键字串
Tapered Roller Bearing
重量/磅
23.14851
产品明细
Tapered Roller Bearing Assembly
产品规格
Single Row; 70MM Bore; 150MM Outside Diameter; 48MM Width; Stamped Steel Cage; High Load Capacity
详细描述
Tapered Roller Bearing Assembly; Single Row; 70MM Bore; 150MM Outside Diameter; 48MM Width; Stamped Steel Cage; High Load Capacity