

PEER BEARING
PEER BEARING
32016X
PEER BEARING PEER BEARING
描述
PEER BEARING 32016X
Tapered Roller Bearing Assembly; Single Row; 80MM Bore; 125MM Outside Diameter; 29MM Width; Standard Precision; Components X32016X and Y32016X
制造商部件号
32016X
BDI部件号
25116685
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%9C%86%E9%94%A5%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF%E6%80%BB%E6%88%90/32016X/p/25116685
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
1200106148678
重量 / Kilogram
1.28
Product Group - BDI
B04334
名称
Assembly
关键字串
Tapered Roller Bearing
产品明细
Tapered Roller Bearing Assembly
产品规格
Single Row; 80MM Bore; 125MM Outside Diameter; 29MM Width; Standard Precision; Components X32016X and Y32016X
详细描述
Tapered Roller Bearing Assembly; Single Row; 80MM Bore; 125MM Outside Diameter; 29MM Width; Standard Precision; Components X32016X and Y32016X