Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32205 A https://www.bdiexpress.com/medias/INDREXXXXXXX-24003517-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMTd8aW1hZ2UvanBlZ3xhRFF6TDJoa015OHhNRE00T1RNMk1qUXdPVFV3TWk5SlRrUlNSVmhZV0ZoWVdGaGZNalF3TURNMU1UZGZNekF3ZURNd01DNXFjR2N8NTBhMWY3NjkzMmYyYjFjYWY4YzgwYWExYzgzZjBkMjQxNjc4ZmE1MmQ1ZWZhNjYzOGJhNjU3MzFkOTI2NWI0NQ
24003517 Tapered Roller Bearing Assemblies 

ROLLWAY BEARING ROLLWAY BEARING

32205 A

Description

32205 A TAPERED ROLLER BEARING ; NON-RETURNABLE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32205; 25MM Bore; 52MM Outside Diameter; 19.3MM Width; Single Row

Part #

32205 A

BDI #
24003517

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

46.86768896000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 46.87 / each
$ 90.55 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.191
EAN
0637410074941
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32205
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.42
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32205; 25MM Bore; 52MM Outside Diameter; 19.3MM Width; Single Row
Outside Diameter
2.047 Inch | 52 Millimeter
Assembly Width
0.76 Inch | 19.3 Millimeter
Bore
0.984 Inch | 25 Millimeter