https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
215491
Tapered Roller Bearing Assemblies
CONSOLIDATED BEARING
CONSOLIDATED BEARING
32206 P/6
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
32206 P/6 TAPERED ROLLER BEARING ; NON RETURNABLE
Tapered Roller Bearing Assembly; Class 6 Precision; Basic Number 32206; 30MM Bore; 62MM Outside Diameter; 21.25MM Width; Single Row
Part #
32206 P/6
BDI #
215491
Details
65.02461074000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32206-P-6/p/215491
Your Price
$ 65.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.28
EAN
0644075214476
Product Group - BDI
B04334
Precision Class
Class 6
Component
Assembly
Basic Number
32206
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
32206 P/6
Weight / LBS
0.62
Long Description
Tapered Roller Bearing Assembly; Class 6 Precision; Basic Number 32206; 30MM Bore; 62MM Outside Diameter; 21.25MM Width; Single Row
Assembly Width
0.837 Inch | 21.25 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter