

PEER BEARING
PEER BEARING
32218
PEER BEARING PEER BEARING
描述
PEER BEARING 32218
Tapered Roller Bearing Assembly; Single Row; 3.543" Bore; 6.299" Outside Diameter; 1.673" Width
制造商部件号
32218
BDI部件号
25116691
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%9C%86%E9%94%A5%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF%E6%80%BB%E6%88%90/32218/p/25116691
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
1200106071310
重量 / Kilogram
3.44
Product Group - BDI
B04334
名称
Assembly
关键字串
Tapered Roller Bearing
产品明细
Tapered Roller Bearing Assembly
产品规格
Single Row; 3.543" Bore; 6.299" Outside Diameter; 1.673" Width
详细描述
Tapered Roller Bearing Assembly; Single Row; 3.543" Bore; 6.299" Outside Diameter; 1.673" Width