Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32922 https://www.bdiexpress.com/medias/INDFAGBRGXXX-TR-ASSY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MDN8aW1hZ2UvanBlZ3xhRGMyTDJnMllpOHhNRFV4T0RRMU5EUTJPRFl6T0M5SlRrUkdRVWRDVWtkWVdGaGZWRkpmUVZOVFdWOHpNREI0TXpBd0xtcHdad3wyY2YzY2YyZGIyZDRiNGExZjY2MzBlNDBjMjAyYzA2MjQ2YTZlZmJlYmQzYzQ1NTljZThkYTUwMTljY2RkMDdh
1144108 Tapered Roller Bearing Assemblies 

FAG FAG

32922

Description

32922 TAPERED ROLLER BEARING ASSY

Tapered Roller Bearing Assembly; 150MM Outside Diameter

Part #

32922

BDI #
1144108

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

768.87 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 768.87 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.265
EAN
4012801632232
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
2.789
Product Detail
Tapered Roller Bearing Assembly
Product Specification
150MM Outside Diameter
Long Description
Tapered Roller Bearing Assembly; 150MM Outside Diameter