

HRB BEARING
HRB BEARING
33011
HRB BEARING HRB BEARING
描述
HRB 33011 ; 轴承/圆锥滚子轴承
Tapered Roller Bearing Assembly; Single Row; 55MM Bore; 90MM Outside Diameter; 27MM Width; Standard Precision
制造商部件号
HRB 33011
BDI部件号
25203186
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%9C%86%E9%94%A5%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF%E6%80%BB%E6%88%90/33011/p/25203186
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04334
名称
Assembly
关键字串
Tapered Roller Bearing
产品明细
Tapered Roller Bearing Assembly
产品规格
Single Row; 55MM Bore; 90MM Outside Diameter; 27MM Width; Standard Precision
详细描述
Tapered Roller Bearing Assembly; Single Row; 55MM Bore; 90MM Outside Diameter; 27MM Width; Standard Precision