对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

6575-99402 https://www.bdiexpress.com/medias/INDXXXXXXXXX-27546454-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk0MDV8aW1hZ2UvanBlZ3xhR1UyTDJnek5TOHhNRFV3TnpNM05UTXhNamt5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNamMxTkRZME5UUmZNekF3ZURNd01DNXFjR2N8ODRjZmExMWQ4Yjk1Y2RhZjQzMzg4YjE4ZWEzOTA4M2VjOTdiNTQzMTc1MzNmNjRhZDJmYzg4ZmQyNWE4NDkwZg
27546454 圆锥滚子轴承总成 

TIMKEN TIMKEN

6575-99402

描述

TIM 6575-99402 ; 轴承/圆锥滚子轴承

Tapered Roller Bearing Assembly; 3" Bore; 6.38" Outside Diameter; 4.56" Width; Double Row

制造商部件号

TIM 6575-99402

BDI部件号
27546454

详情

1847.0 CNY 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock 单价(不含税) ¥1,847.00 / 套 BDIExpress
订购量

库存

BDI-中国: 8

全球库存

品牌
制造商名称
TIMKEN
最低订购量
重量 / Kilogram
0
Product Group - BDI
B04334
名称
Bearing
关键字串
Tapered
产品明细
Tapered Roller Bearing Assembly
产品规格
3" Bore; 6.38" Outside Diameter; 4.56" Width; Double Row
详细描述
Tapered Roller Bearing Assembly; 3" Bore; 6.38" Outside Diameter; 4.56" Width; Double Row