对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

E30315 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25116693-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA5NjB8aW1hZ2UvanBlZ3xhR1prTDJneU9DOHhNREEzTmpJNE1UUTNNVEF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRZMk9UTmZNekF3V0RNd01DNXFjR2N8MjRlMGVjN2QzMDlhOTQ3M2JjOTA0Zjg0OTFhMzliMjExZjY2Mjk2YTMzNTgxNWFjMGZlZGUzMmY2YzJmMGYyMQ
25114404 圆锥滚子轴承总成 

NACHI NACHI

E30315

描述

NACHI E30315 ; 轴承/圆锥滚子轴承

Tapered Roller Bearing Assembly; Single Row; 75MM Bore; 160MM Outside Diameter; 40MM Width

制造商部件号

NACHI E30315

BDI部件号
25114404

详情

请求报价 CNY 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
NACHI
最低订购量
重量 / Kilogram
3.52
Product Group - BDI
B04334
名称
Assembly
关键字串
Tapered Roller Bearing
重量/磅
7.76026
产品明细
Tapered Roller Bearing Assembly
产品规格
Single Row; 75MM Bore; 160MM Outside Diameter; 40MM Width
详细描述
Tapered Roller Bearing Assembly; Single Row; 75MM Bore; 160MM Outside Diameter; 40MM Width