对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

L32028-X-XL https://www.bdiexpress.com/medias/INDFAGBRGXXX-L3-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAxMHxpbWFnZS9qcGVnfGFEWmhMMmd4WWk4eE1EVXlNell6TWpNek5qa3lOaTlKVGtSR1FVZENVa2RZV0ZoZlRETmZNekF3ZURNd01DNXFjR2N8MGFjODAyNmFmMGY1NDMwOTE0OThmZjkwYTMwZWI2NGFhNWM0OTU3NTNlNTdhMzZjMGY5OTQ5Y2JkN2QyNzcxZg
24859626 圆锥滚子轴承 

FAG FAG

L32028-X-XL

描述

FAG L32028-X-XL

Bearing Cup; 8.268" Outside Diameter; 1.339" Width

制造商部件号

L32028-X-XL

BDI部件号
24859626

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
FAG
制造商名称
SCHAEFFLER GROUP
最低订购量
EAN条码
4054369826807
重量 / Kilogram
1.558
Product Group - BDI
B02222
名称
Cup
关键字串
Bearing
重量/磅
3.435
产品明细
Bearing Cup
产品规格
8.268" Outside Diameter; 1.339" Width
详细描述
Bearing Cup; 8.268" Outside Diameter; 1.339" Width