

SKF
SKF
29244 E/W64
SKF SKF
描述
SKF 29244 E/W64
Thrust Roller Bearing; 220MM Bore 1; 251.5MM Bore 2; 300MM Outside Diameter; 48MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways; Solid Oil
制造商部件号
29244 E/W64
BDI部件号
25198234
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E6%8E%A8%E5%8A%9B%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/29244-E-W64/p/25198234
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04311
名称
Bearing
关键字串
Thrust Roller
产品明细
Thrust Roller Bearing
产品规格
220MM Bore 1; 251.5MM Bore 2; 300MM Outside Diameter; 48MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways; Solid Oil
详细描述
Thrust Roller Bearing; 220MM Bore 1; 251.5MM Bore 2; 300MM Outside Diameter; 48MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways; Solid Oil