https://www.bdiexpress.com/medias/INDNSKBRGXXX-TR-29000-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0MDJ8aW1hZ2UvanBlZ3xhRFEzTDJnM1pDOHhNRFV4TnpneE9ERTBOamcwTmk5SlRrUk9VMHRDVWtkWVdGaGZWRkpmTWprd01EQmZRbEpmTXpBd2VETXdNQzVxY0djfDZmNDBkNGEyZjY4N2QxY2RkZjBjZWM1ZDQwMTZmMzQ0MDA0ZjM3YjRmOWRhMTA3ZDY3NjMxMzFjY2ZmOTFlYmU
1185321
Thrust Roller Bearing
NSK
NSK
29340M
NSK NSK
Description
29340M SPHERICAL THRUST ROLLER BEARING ; 200MM BOREX340MM ODX85MM W
Thrust Roller Spherical Bearing; 200MM Bore 1; 340MM Outside Diameter; 85MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29340M
BDI #
1185321
Details
9658.556233180001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29340M/p/1185321
Your Price
$ 9,658.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
26.4
EAN
0029176011030
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
68.0456
Long Description
Thrust Roller Spherical Bearing; 200MM Bore 1; 340MM Outside Diameter; 85MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
7.874 Inch | 200 Millimeter
Outside Diameter
13.386 Inch | 340 Millimeter
Height
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh