BDI APPROVED BEARING
BDI APPROVED BEARING
29412 E1
BDI APPROVED BEARING BDI APPROVED BEARING
描述
BDI APPROVED BEARING 29412 E1
Thrust Roller Bearing; Single Row; 60MM Straight Bore; 130MM Outside Diameter; 42MM Width; Sheet Steel Cage; Spherical Roller
制造商部件号
29412 E1
BDI部件号
24997365
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E6%8E%A8%E5%8A%9B%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/29412-E1/p/24997365
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
2.45
Product Group - BDI
B04311
名称
Bearing
关键字串
Thrust Roller
重量/磅
5.40132
产品明细
Thrust Roller Bearing
产品规格
Single Row; 60MM Straight Bore; 130MM Outside Diameter; 42MM Width; Sheet Steel Cage; Spherical Roller
详细描述
Thrust Roller Bearing; Single Row; 60MM Straight Bore; 130MM Outside Diameter; 42MM Width; Sheet Steel Cage; Spherical Roller